Abbotsford
IDI31148

IDEAL INDUSTRIES (CANADA) CORP 31-148 Fish Tape Leader Steel 10 AWG

Price $37.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL INDUSTRIES (CANADA) CORP
Manufacturer #:31-148

Description

CABLE SIZE 10 AWG; PULLING FORCE 500 LB; 1 EYELET(S); USED ON STEEL FISH TAPE; IDEAL[R] BRAND


Made of a flexible steel mesh material, these fish tape leaders are super flexible, and will help navigate your IDEAL fiberglass or steel fish tape through tough bends.

Choose the appropriate product that works with each style.

Specifications

Brand Name Ideal Item Name Fish Tape Leader
Type Flexible Size 10 AWG
Material Steel Capacity 500 lb
Includes Leader Application For Steel or Stainless Steel Tapes
UPC 783250311484

Packages

1 - UNIT - 1