Abbotsford
KLN56014

KLEIN TOOLS 56014 Fiberglass Fish Tape with Spiral Leader, 200-Foot

Price $600.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA

Description

Designed for even longer conduit runs, the Klein Tools 200-foot (60.96 m) Fiberglass Fish Tape is flexible enough to glide over existing wires in crowded conduit, but stiffer than other non-conductive fish tapes. The 17-Inch (432 mm) case diameter allows user to reel in 10-percent more tape in a single revolution than 16-Inch (406 mm) diameter fish tape cases, saving time and effort.


Permanent, laser etched 1-foot increments on the tape allow you to more accurately measure the depth of conduit runs and determine the amount of tape left to pay out

Non-conductive, fiberglass fish tape slides easily over existing wires and through multiple bends

The lightweight and strong fiberglass tape resists harsh elements and is strength rated up to 500 pulling pounds

The 17-Inch case diameter means you can reel in 10-percent more tape in a single revolution vs. a 16-Inch (406 mm) case

Durable 7-Inch leader helps push through crowded conduit

Raised finger grips help transfer 100-percent of the winding power from your hand and fingers

The unique sloped handle optimizes the position of your hand for quick hand-over-hand rewinds and allows a more level payout of tape on the backswing while feeding conduit

Repair kit available (Cat. No. 56115)

Replacement eyelets (Cat. No. 56116) and spiral leaders (Cat. No. 56120) available

Specifications

Brand Name Klein Tools Sub Brand PowerLine™
Item Name Circuit Tracer Kit Type Fiberglass Fish Tapes
Size Small Length 200 ft
Wire Size 3/16 in Reel Diameter 17 in
Material Cordura Fabric Tensile Strength 500 lb
Color Black Belt Width Up to 2 in
Dimensions 7.05 in L x 3.9 in W x 1.84 in H Receiver, 8.72 in L x 2.07 in W x 1.51 in H Transmitter Special Features Flap Closure, Padded for Extra Protection
Includes Transmitter, Receiver, Blade and Ground Prongs, Alligator Clips, 3 ft and 20 ft Lead Adapters, AC Plug Leads, Instructions, All Required Batteries, and Hard Carrying Case Standards CAT III 600V
Application For Flexibility and Easy Navigation Through Conduit Runs UPC 092644560149

Packages

1 - UNIT - 1