Abbotsford
KLN56351

KLEIN TOOLS, INC 56351 Fish Tape with Spiral Leader 13 in Reel 100 ft L 0.182 in Cable

Price $294.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:56351
Documents Documents

Description

The Klein Tools' 100-Foot Fiberglass Fish Tape with Spiral Steel Leader is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape features laser-etched descending markings placed at every foot. These markings allow you to accurately measure the depth of conduit runs and determine the amount of tape left to pay out.

Specifications

Brand Name Klein Tools Item Name Fish Tape with Spiral Leader
Type Fiberglass Fish Tape Length 100 ft
Wire Size 0.182 in Reel Diameter 13 in
Material S-Glass Fiberglass Color/Finish Black/Orange
Application Wire Pulling UPC 092644563515

Packages

1 - UNIT - 1