Abbotsford
KLN56382

KLEIN TOOLS, INC 56382 Multi-Groove Fiberglass Fish Tape with Nylon Tip, 50-Foot

Price $145.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:56382
Documents Documents

Description

The Klein Tools' 50-Foot Multi-Groove Fiberglass Fish Tape with non-conductive nylon tip is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. This fiberglass tape maintains a strong core for pushing power, but the multiple grooves provide less surface area therefore less friction in crowded conduit.


Non-conductive nylon tip is narrower for easier feeding and chamfered for less catch when pulling

Specifications

Brand Name Klein Tools Item Name Fish Tape with Nylon Tip
Type Multi-Groove Length 50 ft
Wire Size 0.182 in Reel Diameter 13 in
Material Fiberglass Color/Finish Black/Orange
Application Wire Pulling UPC 092644563829

Packages

1 - UNIT - 1