Abbotsford
MIL48224165

MILWAUKEE ELECTRIC TOOL 48-22-4165 100’ Polyester Fish Tape with Nonconductive Tip

Price $167.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-4165

Description

The MILWAUKEE® 100' Polyester Fish Tape with Non-Conductive Tips has a high flexibility tape for the easiest fishing. The triple strand design won't kink and delivers a more durable tape. The non-conductive tip safely handles wire and cable in electrical applications. A low friction case provides smooth payout and easy rewind. The fish tape has a multi-position handle for comfortable fish tape use in any jobsite scenario.


High Flexibility Polyester Tape

Triple Strand Design

Low Friction Case

Multi-Position Handle

Square Inner Grip

12" Overall Length

Nonconductive Tip

100' Length

Multi-position handle

Square inner grip

Specifications

Brand Name Milwaukee Item Name Fish Tape with Non-Conductive Tip
Length 100 ft Material Plastic
Color/Finish Black/Red UPC 045242533305

Packages

1 - UNIT - 1