Abbotsford
MIL48224072

MILWAUKEE ELECTRIC TOOL 48-22-4072 1" EMT Aluminum Conduit Bender

Price $160.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-4072

Description

The MILWAUKEE® 1" Aluminum Conduit Bender features high contrast markings for the best visibility to easily and accurately make bends. A reinforced hook and pedal and lightweight aluminum shoe provide added durability while a secure double bolted handle won’t loosen after repeated use. The conduit pipe bender shoe features the most bending references as well as a wear-resistant reference chart for easier use. Offset multipliers are featured on the shoe while 30°, 45°, and 60° center of saddle bend notches and a back of 90° bend indicator easily and accurately bend conduit. The iron bender is best for with 1" EMT, 3/4" Rigid, and 3/4" IMC conduit.


High Contrast Markings

Reinforced Hook and Pedal

Secure Double Bolted Handle

Most Bending References

Wear Resistant Reference Chart

Key Reference Angles on Shoe

Offset Multipliers on Shoe

30, 45, and 60 Degree Center of Saddle Bend Notches

Back of 90 Degree Bend Indicator

Lightweight Aluminum Shoe

Specifications

Brand Name Milwaukee Item Name Conduit Bender
Conduit Size 1 in Conduit Type EMT, IMC, Rigid
Handle Size 44 in L Construction Aluminum/Steel
Handle Color Gray/Red Overall Length 45.25 in
Weight 8.3 lb UPC 045242587506

Packages

1 - UNIT - 1