Abbotsford
KLN16477

KLEIN TOOLS, INC 16477 WIDE RANGE DISTRIBUTION GRIP

Price $494.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:16477

Description

Versatile, one-handed grip holds a wide range of cable sizes pulling No. 6 Copper to No. 477 ACSR. 20-Percent lighter than Klein's Cat. No. KT4500 grip with easy, one-handed actuation. Made in the USA, this grip has a maximum safe load of 5000-Pound (2268 kg).


Wide Range Distribution Grip pulls No. 6 Copper to No. 477 ACSR 0.162 to 0.883-Inch (4.11 to 22.42 mm) cable

20-Percent lighter than the Cat. No. KT4500 grip

One-handed design makes for easier actuation

Spring closes grip on cable to hold the initial position

Large opening in the handle accommodates a wide variety of hooks on hoists, winches and tackle blocks

Max Safe Load of 5000-Pound (2268 kg)

Patent pending design

Specifications

Brand Name Klein Tools Item Name Wide Range Distribution Grip
Type Parallel Jaw Grip, One-Handed Grip Size 0.162 - 0.883 in
Material Steel Capacity 5000 lb
Includes Spring Standards
Application Wire Pulling UPC 092644470721

Packages

1 - UNIT - 1