Abbotsford
KLN1647720

KLEIN TOOLS, INC 16477-20 DISTRIBUTION GRIP WITH HOT LATCH

Price $575.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:16477-20

Description

Versatile, one-handed grip holds a wide range of cable sizes pulling No. 6 Copper to No. 477 ACSR. 20-Percent lighter than the Klein's Cat. No. KT4500 grip with easy, one-handed actuation. Design includes a latch to help maintain cable position in grip jaws. Made in the USA, this grip has a maximum safe load of 5000-Pound.


Includes a latch to help maintain cable position in the grip jaw

Specifications

Brand Name Klein Tools Item Name Wide Range Distribution Grip with Hot Latch
Type One-Handed Size 0.162 - 0.883 in
Material Steel Capacity 5000 lb
Includes Spring, Locking Handle Application For Wire Pulling
UPC 092644470738

Packages

1 - UNIT - 1