Abbotsford
KLN1647724

KLEIN TOOLS 1647724 DISTRIBUTION GRIP WITH EHS WIRE

Price $616.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1647724

Description

Klein Tools' Wide Range Distribution Grip with EHS Jaw holds a wide range of cable from 0.162-Inch to 0.883-Inch (4.11 to 22.42 mm). This versatile, one-handed actuation grip is 50-Percent lighter than the Klein's KT4600 grip. Made in the USA, this grip has a maximum safe load of 5000-Pound (2268 kg).


EHS Jaw holds a wide range of cable from 0.162-Inch to 0.883-Inch (4.11 to 22.42 mm)

50-Percent lighter than the KT4600 grip

Alternating sawtooth jaw geometry provides greater grip strength

Specifications

Brand Name Klein Tools Item Name Wide Range Distribution Grip with EHS Wire
Type Parallel Jaw Rope Size 0.162 - 0.883 in
Load Capacity 5000 lb Material Steel
Dimensions 10-1/4 in L x 1-3/4 in W x 8 in H Standards —
Application For Wire Pulling UPC 092644470745

Packages

1 - UNIT - 1