Abbotsford
KLN1647728

KLEIN TOOLS, INC 1647728 DISTRIBUTION GRIP WITH TREE WIRE

Price $721.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1647728

Description

Klein Tools' Wide Range Distribution Grip for Tree Wire was specifically designed to securely pull slippery HDPE-coated cable as known as tree wire or fire wire. Holds a wide range of cable sizes from 0.162-Inch to 0.883-Inch (4.11 to 22.42 mm). This versatile, one-handed actuation grip is 50-Percent lighter than the Klein's KT4600 grip with easy. Made in the USA, this grip has a maximum safe load of 5000-Pound (2268 kg).


Securely pulls HDPE-coated cable commonly known as tree wire or fire wire holds cable sizes from 0.162-Inch to 0.883-Inch (4.11 to 22.42 mm)

Specifications

Brand Name Klein Tools Item Name Distribution Jaw Grip with Tree Wire
Type Parallel, Round Size 0.162 - 0.883 in
Material Steel Capacity 5000 lb
Standards Application For Wire Pulling
UPC 092644470752

Packages

1 - UNIT - 1