Abbotsford
KLN165620

KLEIN TOOLS, INC 1656-20 Chicago™ Grip 0.2 - 0.4 in

Price $407.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1656-20
Documents Documents

Description

Chicago® grip - round, smooth inside jaw contour on this series of grips is ideal for bare ACSR, aluminium and stranded-copper cables. Smooth jaws grip with maximum contact and are less likely to damage conductors.


Round, smooth inside jaw contour on this series of grips is ideal for bare ACSR, aluminum, and stranded copper cables

Smooth jaws grip with maximum contact and are less likely to damage conductors

Jaw design helps reduce slippage to make pulling cables easier

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Grip Type Round
Size 0.2 - 0.4 in Material Steel
For Use With 6.35 mm Cable Diameter Application Bare ACSR, Aluminum and Stranded-Copper Cables
UPC 092644471049

Packages

1 - UNIT - 1