Abbotsford
KLN165640H

KLEIN TOOLS, INC 1656-40H Chicago™ Grip with Latch Steel 0.53 - 0.74 in

Price $956.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1656-40H
Documents Documents

Description

Chicago® grip with hot-line latch for bare conductors. Hot-line grips for both bare and insulated conductors. Grip may be placed on wire with hot-line stick. When stick is removed, latch closes automatically to guard against grip accidentally disengaging from wire. Standard hot-line grips are not supplied with springs or lock-open features.

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Grip with Latch Type Round Jaw
Conductor Range 0.53 - 0.74 in Material Steel
Breaking Strength 3629 kg Application For Steel Stranded Cable
UPC 092644471124

Packages

1 - UNIT - 1