Abbotsford
KLN165650

KLEIN TOOLS, INC 1656-50 Chicago™ Cable Pulling Grip Drop Forged Steel 0.74 - 0.86 in

Price $891.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1656-50
Documents Documents

Description

Chicago® grip - round, smooth inside jaw contour on this series of grips is ideal for bare ACSR, aluminium and stranded-copper cables. Smooth jaws grip with maximum contact and are less likely to damage conductors.

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Cable Pulling Grip Type Round Jaw
Conductor Range 0.74 - 0.86 in Length 5-1/2 in Jaw
Color Code Gold Material Drop Forged Steel
Breaking Strength 8000 lb Application For Bare ACSR, Aluminum and Stranded Copper Cables
UPC 092644471148

Packages

1 - UNIT - 1