Abbotsford
KLN165930

KLEIN TOOLS, INC 1659-30 Chicago™ Cable Pulling Grip Drop Forged Steel 0.31 - 1/2 in

Price $667.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1659-30
Documents Documents

Description

Serpentine jaws are specially machined to allow insertion of insulated conductor through the jaws which reduces danger of slippage which might result in insulation damage. Eliminates necessity of stripping insulation from conductor. Round inside-jaw contour.

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Cable Pulling Grip Type Round Jaw
Conductor Range 0.31 - 1/2 in Length 4-3/4 in Jaw
Material Drop Forged Steel Breaking Strength 4500 lb
Application For PVC-Covered Conductors UPC 092644471261

Packages

1 - UNIT - 1