Abbotsford
KLN16595AT

KLEIN TOOLS, INC 1659-5AT Chicago™ Grip Wire Pulling Grip 0.2 - 0.37 in

Price $1,290.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1659-5AT
Documents Documents

Description

Similar to bell-system type-B strand puller. Designed to pull 1/4 inch telephone cable. Serpentine grooves grip insulation on strand, preventing slippage. Equipped with chain, toggle and shackle.


Similar to Bell-System type ''B'' strand puller

Designed to pull 1/4-Inch (6.35 mm) figure-8 telephone cable

0.20-Inch to 0.37-Inch (5.08 to 9.40 mm) cable diameter range with max safe load of 5000-Pound (2268 kg)

Serpentine grooves grip insulation on strand, preventing slippage

Equipped with chain, toggle, and shackle

Specifications

Brand Name Klein Tools Sub Brand Chicago™ Grip
Item Name Wire Pulling Grip Type Type B
Size 0.2 - 0.37 in Material Steel
Capacity 5000 lb Includes Chain, Toggle and Shackle
Application For Pulling 1/4 in Telephone Cable UPC 092644471209

Packages

1 - UNIT - 1