Abbotsford
KLN16845

KLEIN TOOLS, INC 1684-5 Chicago™ Grip 0.218 - 0.55 in

Price $819.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1684-5
Documents Documents

Description

Chicago® Grip for extra high strength cables, messenger, guy strand. Designed for use on aluminum, copper, weatherproof coated wire, PVC covered conductors and messenger and guy strand. The Chicago style grip was designed for cable sizes from .218'' - .55'' (5.5 -13.9 mm). Double ''V'' grooves give four-point contact, reducing chance of slipping and providing proper alignment of wire and cable.


Designed for cable sizes from 0.218 to 0.55-Inch (5.5 to 13.9 mm) with Max Safe Load of 8000-Pound (3629 kg)

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Grip Type Round
Size 0.218 - 0.55 in Material Steel
For Use With 5.54 mm Cable Diameter Application Extra-High-Strength Cables, Messenger, Guy Strand
UPC 092644471629

Packages

1 - UNIT - 1