Abbotsford
KLN168531

KLEIN TOOLS, INC 1685-31 Grip parallel jaw 0.625-1.25"

Price $840.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1685-31
Documents Documents

Description

Lightweight compact grips pull an exceptionally wide range of cable sizes and types. Designed with a round inside-jaw contour for maximum contact to minimize conductor damage. Lower jaw is serrated to firmly grip insulated cables and conductors. Design includes a latch that prevents the grip from falling in case of jaw disengagement from the cable. Large-diameter eye accommodates large hooks on hoists, winches and tackle blocks.

Specifications

Brand Name Klein Tools Item Name Parallel Jaw Grip
Type Compact Size 0.625 - 1.25 in
Material Steel Capacity 7500 lb
Standards California Proposition 65 Warning Application Wire Pulling
UPC 092644471780

Packages

1 - UNIT - 1