Abbotsford
KLN168550C

KLEIN TOOLS, INC 1685-50C Parallel Jaw Grip for Coated Guy Strand

Price $1,101.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1685-50C
Documents Documents

Description

This lightweight, compact grip pulls guy strand and EHS cable sizes from 0.3-Inch to 0.8-Inch (8 to 20 mm). Designed with a round inside-jaw contour for maximum contact to minimize conductor damage. The aggressive jaw prevents slipping on guy strand. Spring-loaded for easy one-handed operation.


Pulls 5/16-Inch to 3/4-Inch steel cables

For use on guy strand and EHS cable sizes from 0.3 to 0.8 inches (8 - 20 mm)

Sawtooth jaw profile resists build-up from galvanized coating on guy strand and EHS cables and spring helps maintain cable position in grips jaw

5-Inch (127 mm) jaw length increases surface area contact with the cable

Specifications

Brand Name Klein Tools Item Name Parallel Jaw Grip
Type Compact Size 0.3 - 0.8 in
Material Steel Capacity 10000 lb
Standards California Proposition 65 Warning Application For Wire Pulling
UPC 092644471704

Packages

1 - UNIT - 1