Abbotsford
KLN168620

KLEIN TOOLS, INC 1686-20 Knurled Parallel Jaw Grip 0.2 - 0.4 in

Price $1,061.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1686-20
Documents Documents

Description

Longer jaws achieve a firm hold reducing possibility of slippage and damage to cable. Design includes a latch plus a large-diameter eye that accommodates large hooks on hoists winches and tackle locks. When latch is closed, it helps maintain cable position in grip jaws.


Same as Cat. No. 1686-10, but with knurled jaws

Specifications

Brand Name Klein Tools Item Name Knurled Parallel Jaw Grip
Type Parallel Jaw Grip Size 0.2 - 0.4 in
Material Steel Capacity 10000 lb
Application Wire Pulling UPC 092644471810

Packages

1 - UNIT - 1