Abbotsford
KLN161120

KLEIN TOOLS, INC 1611-20 Chicago Grip for weatherproof wire .20-.40in

Price $485.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1611-20
Documents Documents

Description

Round inside jaw contour for weatherproof coated wire. Notches in jaw provide firm grip on insulation.


Round inside jaw contour for weatherproof coated wire

Notches in jaw provide firm grip on insulation

Manufactured from drop-forged, heat-treated steel for excellent durability

NOTE: Due to various types of weatherproof coatings available, selection of proper grips is determined by outside diameter of cable

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Wire Pulling Grip Type Chicago Grip
Size 0.2 - 0.4 in Material Steel
Series/Model 1611 Capacity 2041 kg
For Use With Weatherproof Wire Standards California Proposition 65 Warning
Application Wire Pulling UPC 092644470004

Packages

1 - UNIT - 1