Abbotsford
KLN161130

KLEIN TOOLS, INC 1611-30 Chicago Grip for weatherproof wire .31-.53in

Price $567.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1611-30
Documents Documents

Description

Round inside jaw contour for weatherproof coated wire. Notches in jaw provide firm grip on insulation.


Round inside jaw contour for weatherproof coated copper wire

Max Safe Load of 4500-Pound (2041 kg)

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Grip Type Chicago Grip
Size 0.31 - 0.53 in Material Steel
Capacity 2041 kg Standards California Proposition 65 Warning
Application For Weatherproof Wire UPC 092644470035

Packages

1 - UNIT - 1