Abbotsford
KLN161140

KLEIN TOOLS, INC 1611-40 Chicago Grip for weatherproof wire .53-.74"

Price $972.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1611-40
Documents Documents

Description

Round inside jaw contour for weatherproof coated wire. Notches in jaw provide firm grip on insulation.


Works on 0.53 to 0.74-Inch (13.46 to 18.80 mm) cable diameter range

Specifications

Brand Name Klein Tools Sub Brand Chicago™ Grip
Item Name Pulling Grip Type Chicago Grip
Size 0.53 - 0.74 in Material Steel
Capacity 8000 lb For Use With Weatherproof Coated Wire
Application Wire Pulling UPC 092644470066

Packages

1 - UNIT - 1