Abbotsford
KLN161335

KLEIN TOOLS, INC 1613-35 Grip CHICAGO for #6 AWG bare copper wire

Price $409.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1613-35
Documents Documents

Description

Chicago® Grip for use with #6 AWG bare copper wire. It has locking loop handles that allow the jaws to be held in an open position for easy placement on wire or cable. It has single V groove jaw contour.


Pulls #6 to #8 AWG bare copper wire with max safe load of 4500-Pound (2100 kg)

Locking loop handles allow the jaws to be held in an open position for easy placement on wire or cable

Single V groove jaw contour

Hot latch version available (Cat. No. 1613-35H)

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Grip Type Chicago Grip
Size 0.1285 - 0.162 in Material Steel
For Use With #6 and 8 AWG Bare Copper Wires Includes Locking Loop Handle
Standards California Proposition 65 Warning Application Wire Pulling
UPC 092644471919

Packages

1 - UNIT - 1