Abbotsford
KLN161330

KLEIN TOOLS, INC 1613-30 Chicago™ Pulling Grip Drop Forged Steel 0.08 - 0.20 in

Price $286.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1613-30
Documents Documents

Description

Lightweight, cost-effective grip. Designed for working with solid and stranded bare wire from .08'' (2 mm) to .20'' (5.1 mm). Single ''V'' groove jaw.


Lightweight, cost-effective grip for solid and stranded #8 AWG to #6 AWG bare copper wire

Works within 0.08 to 0.20-Inch (2.0 to 5.1 mm) cable diameter range

Single ''V'' groove jaw with 3-Inch jaw length

Max Safe Load of 1500-Pound (680 kg)

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Pulling Grip Type Lightweight, Single V Groove Jaw
Size 0.08 - 0.20 in Material Drop Forged Steel
Color/Finish Gold Series/Model 1613
Capacity 1500 lb Standards California Proposition 65 Compliant
Application To Work with Solid and Stranded Bare Wire UPC 092644470127

Packages

1 - UNIT - 1