Abbotsford
KLN161340

KLEIN TOOLS, INC 1613-40 Chicago Grip .12-.37" cable 4500lb load

Price $436.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1613-40
Documents Documents

Description

Designed for cable sizes from .12'' (3.10 mm) to 1.0'' (25.4 mm). Double ''V'' grooves give four-point contact, reducing chance of slipping and providing proper alignment of wire and cable.


Works with aircraft, EHS, messenger and guy strand cable

Designed for cable sizes from 0.12 to 0.37-Inch (3.05 to 9.40 mm) and has max safe load of 4500-Pound (2041 kg)

Double ''V'' grooves give four-point contact, reducing chance of slipping and providing proper alignment of wire and cable

Sawtooth profile provides extra gripping power

For larger conductors, see our grips with round inside-jaw contour

For larger conductors, see our grips with round inside-jaw contour

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Grip Type Chicago Grip
Size 0.12 - 0.37 in Material Steel
Capacity 4500 lb Standards California Proposition 65 Warning
Application For Extra-High Strength Cables, Messenger, Guy Strand UPC 092644470158

Packages

1 - UNIT - 1