Abbotsford
KLN1625201

KLEIN TOOLS, INC 162520-1 Grip HAVENS 0.5-1"

Price $434.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:162520-1
Documents Documents

Description

Designed for use when light compact grip is desired and where conductor damage is not a factor. Gripping pressure of the knurled jaw is applied to 1/4 inch cable area. Has a swing latch to help hold cable in the jaw.


Works on 0.50 to 1.00-Inch (12.70 to 25.40 mm) wire rope cable diameters with max safe load of 8000 lb (3629 kg)

Specifications

Brand Name Klein Tools Sub Brand Havens®
Item Name Grip Type Light/Compact
Size 0.5 - 1 in Material Steel
Capacity 3629 kg Includes Swing Latch
Standards California Proposition 65 Warning Application For Gripping Cables
UPC 092644472237

Packages

1 - UNIT - 1