Abbotsford
KLN162816P

KLEIN TOOLS, INC 1628-16P Chicago™ Cable Pulling Grip Drop Forged Heat Treated Steel 0.31 - 0.88 in/2 AWG - 477 kcmil ACSR

Price $1,889.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1628-16P
Documents Documents

Description

Designed for hollow conductors and other large-diameter cables. Round jaws are shaped to provide maximum contact with the cable, virtually eliminating conductor damage. These grips are special order only. Please allow 30 days for delivery. These are not returnable. Orders must specify exact outside diameter of cables, circular mills with strand combination or manufacturer's code. Each grip is made for one-size cable only.


Designed for larger diameter ACSR, AAC and copper cable

Round jaws provide maximum contact with the cable minimizing deformation

These non-returnable grips are special order only. Please allow 30 days for delivery.

Orders must specify exact outside diameter of cables, circular mills with strand combination, or manufacturer's code

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Cable Pulling Grip Type Round Jaw
Size 0.31 - 0.88 in/2 AWG - 477 kcmil ACSR Material Drop Forged Heat Treated Steel
Capacity 15000 lb Application For Industrial, Power Utility/Telecommunication Cable Pulling, Temporary Tensioning, Large Diameter Conductors, ACSR, AAC and Copper Cables
UPC 092644470295

Packages

1 - UNIT - 1