Abbotsford
KLN162817

KLEIN TOOLS, INC 1628-17 Chicago™ Pulling Grip Drop Forged Steel 1/2 - 3/4 in

Price $1,880.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1628-17
Documents Documents

Description

Designed for cable sizes from .50'' (12.7 mm) to 0.75'' (19.05 mm). Double ''V'' grooves give four-point contact, reducing chance of slipping and providing proper alignment of wire and cable.


Used for Aircraft, EHS, Messenger, Guy Strand cables

Designed for 0.50 to 0.75-Inch (12.7 to 19.05 mm) diameter cable sizes with max safe load of 15,000-Pound (6803 kg)

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Pulling Grip Type Double V Groove Jaw
Size 1/2 - 3/4 in Material Drop Forged Steel
Color/Finish Gold Series/Model 1628
Capacity 15000 lb Standards California Proposition 65 Compliant
Application For Extra-High-Strength Cables, Messenger, Guy Strand UPC 092644470325

Packages

1 - UNIT - 1