Abbotsford
KLN162818

KLEIN TOOLS, INC 1628-18 Chicago™ Pulling Grip Drop Forged Steel 3/4 - 1 in

Price $1,903.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1628-18
Documents Documents

Description

Designed for cable sizes from .50'' (12.7 mm) to 0.75'' (19.05 mm). Double ''V'' grooves give four-point contact, reducing chance of slipping and providing proper alignment of wire and cable.


Designed for 0.75 to 1.0-Inch (19.05 to 25.4 mm) diameter cable sizes with max load of 15,000-Pound (6803 kg)

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Pulling Grip Type Double V Groove Jaw
Size 3/4 - 1 in Material Drop Forged Steel
Color/Finish Gold Series/Model 1628
Capacity 15000 lb Standards California Proposition 65 Compliant
Application For Extra-High-Strength Cables, Messenger, Guy Strand UPC 092644470356

Packages

1 - UNIT - 1