Abbotsford
KLN162830

KLEIN TOOLS, INC 1628-30 Grip CHICAGO large diameter conductor 0.85-1.24"

Price $2,905.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1628-30
Documents Documents

Description

Designed for hollow conductors and other large-diameter cables. Round jaws are shaped to provide maximum contact with the cable, virtually eliminating conductor damage. These grips are special order only. Please allow 30 days for delivery. These are not returnable. Orders must specify exact outside diameter of cables, circular mills with strand combination or manufacturer's code. Each grip is made for one-size cable only. Maximum safe stringing tension 12500 lbs to minimize conductor damage.


Round jaws are shaped to provide maximum contact with the cable, virtually eliminating conductor damage

These grips are special order only, please allow 30 days for delivery, not returnable

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Wire Pulling Grip Type Chicago Grip
Size 0.85 - 1.24 in Material Drop Forged Steel
Series/Model 1628 Capacity 20000 lb
For Use With Large Diameter Conductors Application Used to Provide Maximum Contact with the Cable, Virtually Eliminating Conductor Damage
UPC 092644470400

Packages

1 - UNIT - 1