Abbotsford
KLN162840

KLEIN TOOLS, INC 1628-40 Chicago™ Cable Pulling Grip Drop Forged Heat Treated Steel 1.24 - 1.54 in/1033.5 - 1590 kcmil ACSR

Price $3,371.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1628-40
Documents Documents

Description

Designed for hollow conductors and other large-diameter cables. Round jaws are shaped to provide maximum contact with the cable virtually eliminating conductor damage. These grips are special order only. Please allow 30 days for delivery. These are not returnable. Orders must specify exact outside diameter of cables circular mills with strand combination or manufacturers code. Each grip is made for one-size cable only. Maximum safe stringing tension 12500 lbs (5670 kg) to minimize conductor damage.


Round jaws are shaped to provide maximum contact with the cable, virtually eliminating conductor damage.

These grips are special order only. Please allow 30 days for delivery. These are not returnable.

Orders must specify exact outside diameter of cables, circular mills with strand combination, or manufacturer's code.

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Cable Pulling Grip Type Round Jaw
Size 1.24 - 1.54 in/1033.5 - 1590 kcmil ACSR Material Drop Forged Heat Treated Steel
Capacity 25000 lb Application For Industrial, Power Utility/Telecommunication Cable Pulling, Temporary Tensioning, Large Diameter Conductors, ACSR Cables
UPC 092644470516

Packages

1 - UNIT - 1