Abbotsford
KLN171670

KLEIN TOOLS, INC 1716-70 Parallel Jaw Grip, HDPE Wire to 1.362-Inch

Price $1,176.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1716-70
Documents Documents

Description

This parallel jaw grip was specifically designed to securely pull slippery HDPE-coated cable or tree wire. The innovative high-traction surface grips the cable without damaging the outer jacket. The tough carbide grit technology withstands even the harshest jobsite conditions. The grip is spring-loaded for one-handed operation and easy placement on the conductor.


Securely pulls HDPE-coated cable commonly known as "tree wire"

Innovative high-traction surface grips the cable without damaging the outer jacket

Pulls cable diameters 0.625-Inch to 1.362-Inch (15.875 to 34.595 mm) with Max Safe Load: 4000-Pound (1814 kg)

Tough carbide grit technology withstands even the harshest jobsite conditions

Spring-loaded for one-handed operation and easy placement on the conductor

Common tree wire cable types include general cable, Hendrix® aerial systems, rite lite BLL conductor and Southwire® S2 covered cable

Hendrix® is a registered trademark of Marmon Utility, LLC

Southwire® is a registered trademark of Southwire Company, LLC

Specifications

Brand Name Klein Tools Item Name Parallel Jaw Grip
Type Parallel Jaw Grip Size 0.625 - 1.362 in
Material Forged Steel Capacity 4000 lb
Standards OSHA Approved Application For Wide Range Cable Pulling Grip
UPC 092644471971

Packages

1 - UNIT - 1