Abbotsford
KLN50351

KLEIN TOOLS, INC 50351 Eyelet swivel fish tape steel 3/16x1-1/2"

Price $25.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:50351

Description

For use with 1/8 inch wide steel fish tapes. Swivel head design helps prevent kinks and allows smoother, easier fishing in tight turns. High capacity eyelet holds up to five no.12 un-stripped wires or seven no.10 bare wires. High strength steel construction allows for optimal performance over repeated uses. Retrofit instructions included.


Swivel head design helps prevent kinks and allows smoother, easier fishing in tight turns

High capacity eyelet holds up to five #12 unstripped wires or seven #10 bare wires

High strength steel construction allows for optimal performance over repeated uses

Retrofit instructions included

Specifications

Brand Name Klein Tools Item Name Fish Tape Swivel Eyelet
Type Fish Tape Accessories Material High Strength Steel
For Use With 1/8 in Wide Steel Fish Tapes Standards California Proposition 65 Warning
Application For Swivel Head Design Helps Prevent Kinks and allows Smoother, Easier Fishing in Tight Turns UPC 092644503511

Packages

1 - UNIT - 1