Abbotsford
KLNKP10036

KLEIN TOOLS, INC KP100-36 Grip pulling flexible-eye medium length 1-1.49"

Price $512.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KP100-36
Documents Documents

Description

KP heavy duty-medium length. 1 to 1.49 inch cable diameter.

Specifications

Brand Name Klein Tools Item Name Pulling Grip
Type Double-Weave, Flexible-Eye Size 1 - 1.49 in
Material Galvanized Steel Capacity 1920 lb
Standards California Proposition 65 Warning UPC 092644474835

Packages

1 - UNIT - 1