Abbotsford
KLNKPM100

KLEIN TOOLS, INC KPM100 Grip pulling flexible-eye double weave 1-1.37"

Price $322.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KPM100
Documents Documents

Description

1 to 1.37 inch cable diameter (1 to 1-37/100 inch).


1.00-Inch to 1.37-Inch cable diameter (1 1-37/100-Inch or 25.40 31.35 mm)

1420-Pound maximum safe load

Specifications

Brand Name Klein Tools Item Name Pulling Grip
Type Double-Weave, Rotating-Eye Size 1 - 1.37 in
Material Steel Capacity 1420 lb
UPC 092644474705

Packages

1 - UNIT - 1