Abbotsford
KLNKPS0502

KLEIN TOOLS, INC KPS050-2 Grip pulling rotating eye medium length 0.05-0.61"

Price $494.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KPS050-2
Documents Documents

Description

KP heavy duty-medium length 1.50 inch to 1.99 inch cable diameter (1-1/2 to 1-63/64 inch).


KPS Heavy Duty - Medium Length

0.50 to 0.61-Inch cable diameter (1/2 to 39/64-Inch or 12.70 to 15.48 mm)

1120-Pound maximum safe load

Specifications

Brand Name Klein Tools Item Name Pulling Grip
Type Double-Weave, Rotating-Eye Size 0.5 - 0.61 in
Material Galvanized Steel Capacity 1120 lb
Standards California Proposition 65 Warning UPC 092644474118

Packages

1 - UNIT - 1