Abbotsford
KLNKPS0752

KLEIN TOOLS KPS075-2 Grip pulling rotating eye medium length 0.75-0.99"

Price $557.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KPS075-2
Documents Documents

Description

KPS heavy duty medium length 0.75 inch to 0.99 inch cable diameter (3/4 to 63/64 inch).


0.75-Inch to 0.99-Inch cable diameter (19 to 25 mm)

Recommended for heavier pulling jobs and ungrounded wiring

Specifications

Brand Name Klein Tools Item Name Pulling Grip
Type Double-Weave, Rotating-Eye Size 0.75 - 0.99 in
Material Steel Capacity 1360 lb
Standards California Proposition 65 Warning Application Heavier Pulling Jobs And Ungrounded Wiring
UPC 092644474132

Packages

1 - UNIT - 1