Abbotsford
KLNKPS1252

KLEIN TOOLS, INC KPS125-2 Grip pulling rotating eye medium length 1.25-1.49"

Price $610.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KPS125-2
Documents Documents

Description

KPS heavy duty medium length 1 inch to 1.49 inch cable diameter (1-1/4 to 1-31/64 inch).


1.25 to 1.49-Inch cable diameter (1-1/4 to 1-31/64-Inch or 31.75 to 37.70 mm)

2560-Pound maximum safe load

Specifications

Brand Name Klein Tools Item Name Pulling Grip
Type Double-Weave, Rotating-Eye Size 1.25 - 1.49 in
Material Steel Capacity 2560 lb
Standards California Proposition 65 Warning UPC 092644474156

Packages

1 - UNIT - 1