Abbotsford
KLNKPS1502

KLEIN TOOLS, INC KPS150-2 Grip pulling rotating eye medium length 1.5-1.99"

Price $670.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KPS150-2
Documents Documents

Description

KPS heavy duty medium length 1.50 inch to 1.99 inch cable diameter (1-1/2 to 1-63/64 inch).

Specifications

Brand Name Klein Tools Item Name Pulling Grip
Type Double-Weave, Rotating-Eye Size 1.50 - 1.99 in
Material Steel Capacity 3280 lb
Standards California Proposition 65 Warning UPC 092644474163

Packages

1 - UNIT - 1