Abbotsford
KLNKPS2002

KLEIN TOOLS, INC KPS200-2 Grip pulling rotating eye medium length 2-2.49"

Price $780.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KPS200-2
Documents Documents

Description

KPS heavy duty medium length 2 inch to 2.49 inch cable diameter (2 to 2-63/64 inch).

Specifications

Brand Name Klein Tools Item Name Pulling Grip
Type Double-Weave, Rotating-Eye Size 2 - 2.49 in
Material Galvanized Steel Capacity 5440 lb
Standards California Proposition 65 Warning UPC 092644474170

Packages

1 - UNIT - 1