Abbotsford
KLNKPS2502

KLEIN TOOLS, INC KPS250-2 Pulling Grip 28-Inch Long, 2.5 to 3-Inch Diameter

Price $896.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KPS250-2
Documents Documents

Description

These heavy duty, medium length closed-mesh wire pulling grips from Klein combine strength and durability to help linemen get the job done. Manufactured, inspected and tested in the USA, these grips are made of drop-forged quality US steel. Grips are rigorously tested using the Magnaflux method and pulled to rated load to ensure the highest quality and reliability.


2.50 to 2.99-Inch cable diameter (2-1/2 to 2-63/64-Inch or 63.50 to 75.80 mm)

6600-Pound maximum safe load

Specifications

Brand Name Klein Tools Item Name Pulling Grip
Type Double-Weave, Rotating-Eye Size 2.5 - 2.99 in
Material Steel Capacity 6600 lb
Standards California Proposition 65 Warning UPC 092644474187

Packages

1 - UNIT - 1