Abbotsford
KLNKSRK1001

KLEIN TOOLS, INC KSRK100-1 Grip slack-pulling flexible-eye light-duty 1-1.24"

Price $210.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KSRK100-1
Documents Documents

Description

KSRK light duty-standard length 1 inch to 1.24 inch cable diameter (1 to 1-15/64 inch).

Specifications

Brand Name Klein Tools Item Name Pulling Grip
Type Slack-Pulling, Offset Flexible-Eye, Light Duty Size 1 - 1.24 in
Material Steel Capacity 680 lb
Standards California Proposition 65 Warning UPC 092644475399

Packages

1 - UNIT - 1