Abbotsford
KLNKT45005C

KLEIN TOOLS, INC KT45005C Parallel Jaw Grip 4500 Series for Guy Strand, EHS, Coated Cable

Price $410.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KT45005C

Description

This versatile grip holds a wider range of ACSR cable sizes reducing the number of grips needed. Klein Parallel Jaw Grips are lightweight and compact. The round jaw holds 0.18 to 0.60-Inch diameter cable with a maximum safe load of 5000 lbs. Features a spring that closes the grip on the cable to maintain the initial position.

Specifications

Brand Name Klein Tools Item Name Parallel Jaw Grip
Type Parallel Jaw Grip Size 0.18 - 0.6 in
Material Steel Series/Model 4500
Capacity 5000 lb Application For Guy Strand, EHS, Coated Cable
UPC 092644470714

Packages

1 - UNIT - 1