Abbotsford
KLNKT4601

KLEIN TOOLS KT4601 Grip parallel jaw 4601 series 0.3-0.8"

Price $495.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KT4601
Documents Documents

Description

Round jaw. Hot latch closes automatically to guard against grip accidently disengaging from wire. Large eyelet opening in the handle to accommodate a wide variety of hooks on hoists winches and tackle blocks.


Hot latch closes automatically to guard wire

Specifications

Brand Name Klein Tools Item Name Parallel Jaw Grip
Type Parallel Jaw Grip Size 0.3 - 0.8 in
Material Steel Series/Model 4601
Capacity 10000 lb Includes Hot Latch, Spring, Locking Handle
Standards California Proposition 65 Warning Application For Hoists Winches, Tackle Blocks and ACSR Cables
UPC 092644477546

Packages

1 - UNIT - 1