Abbotsford
KLNKT4602

KLEIN TOOLS, INC KT4602 Grip parallel jaw 4602 series 0.3-0.8"

Price $495.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KT4602
Documents Documents

Description

Round jaw. Hot latch closes automatically to guard against grip accidently disengaging from wire. Large eyelet opening in the handle to accommodate a wide variety of hooks on hoists winches and tackle blocks.


Versatile grip holds a wider range of ACSR cable sizes reducing the number of grips needed

Weight: 7.2 pounds

Specifications

Brand Name Klein Tools Item Name Parallel Jaw Grip
Type Parallel Jaw Grip Size 0.3 - 0.8 in
Material Steel Series/Model 4602
Capacity 10000 lb Includes Hot Latch
Standards California Proposition 65 Warning Application For Hoists Winches, Tackle Blocks and ACSR Cables
UPC 092644477553

Packages

1 - UNIT - 1