Abbotsford
KLNKT4801

KLEIN TOOLS, INC KT4801 Grip parallel jaw 4801 series 0.7-1.25"

Price $797.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KT4801
Documents Documents

Description

Round jaw. Hot latch closes automatically to guard against grip accidently disengaging from wire. Large eyelet opening in the handle to accommodate a wide variety of hooks on hoists winches and tackle blocks.


Securely pulls 0.700 - 1.25-Inch (17.78 - 31/75 mm) diameter ACSR cables

Hot latch closes automatically to guard against grip accidently disengaging from wire

Round jaw provides maximum contact with the cable minimizing deformation

Max Safe Load of 12,000-Pound (5443 kg)

Specifications

Brand Name Klein Tools Item Name Parallel Jaw Grip
Type Parallel Jaw Grip Size 0.7 - 1.25 in
Material Steel Series/Model 4801
Standards California Proposition 65 Warning Application For Hoists Winches, Tackle Blocks and ACSR Cables
UPC 092644477577

Packages

1 - UNIT - 1