Abbotsford
KLNS161340H

KLEIN TOOLS, INC S1613-40H Grip CHICAGO hot-line latch 0.12-0.37" for steel stranded cable

Price $628.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:S1613-40H
Documents Documents

Description

Hot-line grips for steel stranded cable. Grip may be placed on wire with hot-line stick. When stick is removed, latch closes automatically to guard against grip accidentally disengaging from wire. Standard hot-line grips are not supplied with springs or lock-open features. When springs or lock-open features are desired, add prefix letter ''S'' before catalog number (example: S1684-5H).


Designed for EHS (Extra-High-Strength)

Messenger and Guy Strand Cable

Has Double V inside-jaw contour

Grip has a hot latch and can be used with a hot-line stick

Cable diameter range 0.12 to 0.37-Inch (3.05 to 9.40 mm)

4-3/16-Inch jaw length

4500-Pound maximum safe load

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Hot-Line Grip Type Chicago Grip
Size 0.12 - 0.37 in Material Steel
Standards California Proposition 65 Warning Application For Aircraft, EHS, Guy Strand, Messenger, Steel Stranded Cable
UPC 092644470172

Packages

1 - UNIT - 1