Abbotsford
KLNS165620H

KLEIN TOOLS, INC S1656-20H Grip CHICAGO hot-line latch 0.2-0.4" for bare conductors

Price $654.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:S1656-20H
Documents Documents

Description

Hot-line grips for steel stranded cable. Grip may be placed on wire with hot-line stick. When stick is removed, latch closes automatically to guard against grip accidentally disengaging from wire. Standard hot-line grips are not supplied with springs or lock-open features. When springs or lock-open features are desired, add prefix letter ''S'' before catalog number (example: S1684-5H).


The Klein S1656-20H Chicago Grip-with Hot-Line Latch for Bare Conductors has round inside-jaw contour

Jaw length: 4-3/16-Inch

Maximum safe load of 4,500 pounds

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Hot-Line Grip Type Chicago Grip
Size 0.2 - 0.4 in Material Steel
For Use With AAC, ACSR, Copper, Steel Stranded Cable Standards California Proposition 65 Warning
Application Wire Pulling UPC 092644471063

Packages

1 - UNIT - 1