Abbotsford
KLNS168474H

KLEIN TOOLS, INC S1684-74H Chicago™ Grip with Hot Latch and Spring 0.218 - 0.55 in

Price $1,014.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:S1684-74H
Documents Documents

Description

When pulling EHS (extra-high-strength) galvanized-steel cable the galvanizing has a tendency to coat the jaws of any grip causing the cable to slip. To reduce the possibility of slippage and damage to the cable the jaws of this grip are milled on a curve with a double V contour. Available with hot-line latch and spring.


To reduce the possibility of slippage and damage to the cable, the jaws of this grip are milled on a curve with a double ''V'' contour

Available with hot-line latch and spring

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Grip with Hot Latch and Spring Type Curved Jaw
Size 0.218 - 0.55 in Material Steel
Application Extra High Strength Galvanized Steel Cable UPC 092644471735

Packages

1 - UNIT - 1