Abbotsford

GREENLEE 2150 ft Greenlee Conduit Fishlline

Price $110.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:595

Description

Fish line conduit bonded nylon. Center feed for fast payout without tangling, use with mighty mouser blow gun. Mildew-resistant, can be pulled into the run with the wire to provide A means to add wires later.

Specifications

Brand Name Greenlee Item Name Fish Line Rope
Type Strong, Lightweight Length 2150 ft
Material Nylon Color White
Tensile Strength 85 lb Packaging Type Roll
For Use With Mighty Mouser Blowgun UPC 783310324331

Packages

6 - UNIT - (6)